Motion
PLB68M80R 80MM PBLK RLR BRG

LINK-BELT
PLB68M80R 80MM PBLK RLR BRG

Pillow Block Roller Bearing Unit - 80 mm Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #04879536
MFR #PLB68M80R 80MM PBLK RLR BRG
List Price$6,676.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB68M80R 80MM PBLK RLR BRG

Pillow Block Roller Bearing Unit - 80 mm Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #04879536
MFR #PLB68M80R 80MM PBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,676.83/each for your price

Overview

Mfr description
PLB68M80R PILLOWBLK P-LB68M80R

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    298.4 to 260.4 mm
  • Bore Type
    Round
  • Base To Bore Centerline
    4.0000 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Duty Type
    Heavy Duty
  • Base Width
    98.4 mm
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Seal Type
    Labyrinth
  • Radial Dynamic Load Capacity
    285000 N
  • Radial Static Load Capacity
    363000 lbf
  • Lubrication Type
    Cannot Be Relubricated
  • Series
    6800
  • Weight
    47 lbs
  • Max Rpm
    26000 rpm
  • UPC_NO
    793699502930
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text