Motion
TB22447E7 2 15/16 TAKEUP ROLLER BRG

LINK-BELT
TB22447E7 2 15/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Side Mount, Sperical Roller, 2.9375 in Bore, Cast Iron, Set Screw Collar
MI ITEM #04880199
MFR #TB22447E7 2 15/16 TAKEUP ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TB22447E7 2 15/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Side Mount, Sperical Roller, 2.9375 in Bore, Cast Iron, Set Screw Collar
MI ITEM #04880199
MFR #TB22447E7 2 15/16 TAKEUP ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TB22447E7 T-U UNIT T-B22447E7

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Sperical Roller
  • Bore Diameter
    2-15/16 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Triple Lip
  • Max Operating Temperature
    225 °F
  • Overall Height
    6.6875 in
  • Lubrication Type
    Grease
  • Radial Static Load Capacity
    71500 lbf
  • Overall Width
    3.1250 in
  • Series
    B22400
  • Manufacturer Catalog Number
    TB22447E7
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699555820
  • UPC_NO
    793699555820
  • Weight
    28.8 lbs
  • Max Rpm
    850 rpm
  • Radial Dynamic Load Capacity
    51100 lbf
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text