Overview
Mfr description
GRGBMQ821-20-L-140 WORM REDUCER
Specifications
- Center Distance2.0600 in
- Ratio20:1
- Input TypeC-Face Quill
- Input Size0.5000 in
- Output TypeSolid
- Output Size1.0000 in
- Output DirectionLeft Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data