Motion
84527102359

LOVEJOY INC
84527102359

Hydraulic Reservoir - 7.1 gal, Aluminum Material, 290 mm Length, 491 mm Height
MI ITEM #04883100
MFR #84527102359
List Price$2,022.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
84527102359

Hydraulic Reservoir - 7.1 gal, Aluminum Material, 290 mm Length, 491 mm Height
MI ITEM #04883100
MFR #84527102359

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,022.45/each for your price

Overview

Mfr description
RES ASSY-7.1 GAL-AL

Specifications

  • Reservoir Capacity
    7.1 gal (US)
  • Reservoir Material
    Aluminum
  • Overall Length
    290 mm
  • Overall Height
    491 mm
  • Port Size
    1-1/2 NPTF
  • Number Of Return Lines
    1
  • Standards Met
    ISO 9001:2000 Certified
  • Weight
    35.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text