Overview
Mfr description
AFM40-N04C-Z-X2141 MIST SEPARATOR,
Specifications
- Filter TypeMist Separator
- Bowl OptionsPolycarbonate Bowl
- Port Size1/2 NPT
- Drain TypeAutomatic (Normally Closed)
- Body Size40
- Thread StandardNPT
- Weight1.43 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data