Motion
3202401J0HCY

STEARNS
3202401J0HCY

3202401J0HCY
MI ITEM #04899561
MFR #3202401J0HCY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
3202401J0HCY

3202401J0HCY
MI ITEM #04899561
MFR #3202401J0HCY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3202401J0HCY BRAKE,1.2AABR,CCW LVR/GGA

Specifications

  • Brake Type
    Armature Actuated
  • Nominal Static Torque
    3 in
  • Voltage Rating
    12 V dc
  • Bore Diameter
  • Brake Outside Diameter
  • Overall Length
  • Number Of Friction Discs
    2
  • Standards Met
    ANSI B17.1, CUR, UR
  • Mounting Type
    Pressure Plate Mounted
  • UPC_NO
    793699102789

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text