Motion
3224401G0HC6

STEARNS
3224401G0HC6

3224401G0HC6
MI ITEM #04899648
MFR #3224401G0HC6
List Price$860.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
3224401G0HC6

3224401G0HC6
MI ITEM #04899648
MFR #3224401G0HC6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$860.49/each for your price

Overview

Mfr description
3224401G0HC6 BRK 322(1.8)IM EL CSK MTG

Specifications

  • Brake Type
    Armature Actuated
  • Nominal Static Torque
    7 in
  • Voltage Rating
    12 V dc
  • Bore Diameter
  • Brake Outside Diameter
  • Overall Length
  • Number Of Friction Discs
    2
  • Standards Met
    ANSI B17.1, CUR, UR
  • Mounting Type
    Inside Mounted
  • UPC_NO
    698210155261

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text