Washington Alloy 7018
Washington Alloy
7018
E7018 AC/DC Welding Electrode - Electrode Type: E7018 AC/DC, Steel, Overall Diameter: 3/32 in, Container Size: 10 lb
MI ITEM #04917953
MFR #7018
Quote Required
This product requires a Quote Request
E7018 AC/DC Welding Electrode - Electrode Type: E7018 AC/DC, Steel, Overall Diameter: 3/32 in, Container Size: 10 lb
MI ITEM #04917953
MFR #7018
Washington Alloy 7018
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E7018 AC/DC Welding Electrode - Electrode Type: E7018 AC/DC, Steel, Overall Diameter: 3/32 in, Container Size: 10 lb
MI ITEM #04917953
MFR #7018

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
7018 3/32 50# ELECTRODE

Specifications

Container Size
10 lb, 10 lb
Electrode Type
E7018 AC/DC, E7018 AC/DC
Material
Steel, Steel
Minimum Tensile Strength
70 ksi
Overall Diameter
3/32 in, 3/32 in
Package Quantity
1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data