Irwin Industrial Tool 11870
Irwin Industrial Tool
11870
Circular Saw Blade - Carbon Steel, 10 in Blade Diameter, Number of Teeth: 180
MI ITEM #04918618
MFR #11870
List Price
$22.65
/each
List Price
$22.65
/each
Circular Saw Blade - Carbon Steel, 10 in Blade Diameter, Number of Teeth: 180
MI ITEM #04918618
MFR #11870
Irwin Industrial Tool 11870
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Circular Saw Blade - Carbon Steel, 10 in Blade Diameter, Number of Teeth: 180
MI ITEM #04918618
MFR #11870

Availability:
Factory Order
List Price
$22.65
/each
List Price
$22.65
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
11870 CIRC SAW BLADE 10" X 180T

Specifications

Arbor Size
5/8 in, 5/8 in
Blade Diameter
10 in, 10 in
Body Material
Carbon Steel
Cutting Edge Type
Toothed, Toothed
Cutting Material
Carbon Steel, Carbon Steel
Diamond Arbor
No, No
Finish/Coating
Uncoated
Number Of Teeth
180, 180
Width of Cut
2.5 mm, 2.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data