Brady M21-500-595-BL
Brady
M21-500-595-BL
Printing Label Tape - Vinyl Material, 1/2 in Roll Width, 21 ft Roll Length
MI ITEM #04920719
MFR #M21-500-595-BL
List Price
$74.14
/each
List Price
$74.14
/each
Brady
M21-500-595-BL
Printing Label Tape - Vinyl Material, 1/2 in Roll Width, 21 ft Roll Length
MI ITEM #04920719
MFR #M21-500-595-BL
Brady M21-500-595-BL
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brady
M21-500-595-BL

Printing Label Tape - Vinyl Material, 1/2 in Roll Width, 21 ft Roll Length
MI ITEM #04920719
MFR #M21-500-595-BL

Availability:
Factory Order
List Price
$74.14
/each
List Price
$74.14
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
142798 B-595 BLUE VINYL 1/2" X21'

Specifications

Roll Width
0.5000 in - 1/2 in
Roll Length
21 ft
Material
Vinyl
Adhesive Type
Self-Adhesive
Color
White on Blue
For Use With Printer
BMP21 Mobile Printer, LAB PAL Label Printer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data