Lavallee & Ide LV 533.1285
Lavallee & Ide
LV 533.1285
LV533-Series High Speed Steel Chucking Reamer, #30 Diameter, Straight Flutes, Straight Shank Type
MI ITEM #04920880
MFR #LV 533.1285
Quote Required
This product requires a Quote Request
Lavallee & Ide
LV 533.1285
LV533-Series High Speed Steel Chucking Reamer, #30 Diameter, Straight Flutes, Straight Shank Type
MI ITEM #04920880
MFR #LV 533.1285
Lavallee & Ide LV 533.1285
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lavallee & Ide
LV 533.1285

LV533-Series High Speed Steel Chucking Reamer, #30 Diameter, Straight Flutes, Straight Shank Type
MI ITEM #04920880
MFR #LV 533.1285

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
533.1285 REAMER #30 CHUCKING ST SHK STRA

Specifications

Coolant Delivery
External, External
Cutting Direction
Right Hand Cut, Right Hand Cut
Finish/Coating
Uncoated, Uncoated
Flute Length
7/8 in, 7/8 in
Flute Type
Straight
Material
High Speed Steel, High Speed Steel
Material Grade
M2
Overall Length
3-1/2 in
Reamer Diameter
#30, #30
Reamer Diameter (Decimal Equivalent)
0.1285 in
Reamer Type
Chucking Reamer, Chucking Reamer
Series
LV533
Shank Diameter
0.1190 in
Shank Type
Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data