Delta Consolidated Industries Inc 1-697990
Delta Consolidated Industries Inc
1-697990
Jobox® Tool Cabinet - 60-1/8 in Wide, 24-1/4 in Deep, 60-3/4 in High, Top Chest
MI ITEM #04924078
MFR #1-697990
Quote Required
This product requires a Quote Request
Jobox® Tool Cabinet - 60-1/8 in Wide, 24-1/4 in Deep, 60-3/4 in High, Top Chest
MI ITEM #04924078
MFR #1-697990
Delta Consolidated Industries Inc 1-697990
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobox® Tool Cabinet - 60-1/8 in Wide, 24-1/4 in Deep, 60-3/4 in High, Top Chest
MI ITEM #04924078
MFR #1-697990

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
1-697990 CABINET 2 DOORS 60X24X60 WITH

Specifications

Depth
24-1/4 in, 24-1/4 in
Height
60-3/4 in, 60-3/4 in
Length
60-1/8 in
Material
Steel
Type
Top Chest, Top Chest
Width
60-1/8 in, 60-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data