Delta Consolidated Industries Inc 676990
Delta Consolidated Industries Inc
676990
Jobox® Rolling Cabinet - 4 Drawers, 43-7/8 in Wide, 26-7/8 in Deep, 38-1/2 in High, Brown, Mobile Workbench, Number of Shelves: 1
MI ITEM #04924079
MFR #676990
Quote Required
This product requires a Quote Request
Jobox® Rolling Cabinet - 4 Drawers, 43-7/8 in Wide, 26-7/8 in Deep, 38-1/2 in High, Brown, Mobile Workbench, Number of Shelves: 1
MI ITEM #04924079
MFR #676990
Delta Consolidated Industries Inc 676990
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobox® Rolling Cabinet - 4 Drawers, 43-7/8 in Wide, 26-7/8 in Deep, 38-1/2 in High, Brown, Mobile Workbench, Number of Shelves: 1
MI ITEM #04924079
MFR #676990

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
676990 BENCH WORK ROLLING 44X27X38 4

Specifications

Color
Brown, Brown
Depth
26-7/8 in, 26-7/8 in
Height
38-1/2 in, 38-1/2 in
Length
43-7/8 in
Lockable
Lockable
Number Of Drawers
4, 4
Number Of Shelves
1
Type
Rolling Cabinet, Rolling Cabinet
Weight
75 lbs
Width
43-7/8 in, 43-7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data