Cordem 100223
Cordem
100223
GOLO® Socket Cap Screw, Thread Size: 1/4-20 x 1-1/2, Coarse Thread Pitch, Finish/Coating: Plain
MI ITEM #04924204
MFR #100223
Quote Required
This product requires a Quote Request
Cordem
100223
GOLO® Socket Cap Screw, Thread Size: 1/4-20 x 1-1/2, Coarse Thread Pitch, Finish/Coating: Plain
MI ITEM #04924204
MFR #100223
Cordem 100223
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Cordem
100223

GOLO® Socket Cap Screw, Thread Size: 1/4-20 x 1-1/2, Coarse Thread Pitch, Finish/Coating: Plain
MI ITEM #04924204
MFR #100223

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
100223 SCREW GEAR BOX 1/4-20 X

Specifications

Finish Coating
Plain
Thread Pitch Type
Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data