1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Rexnord
AK15507
Bearing Adapter Sleeve - 5.4375 in Bore Dia.
MI ITEM #
04942994
MFR #
AK15507
List Price
$5,898.75
/each
Qty
List Price
$5,898.75
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Bearings
Accessories
Adapter Sleeves
Rexnord AK15507
Rexnord
AK15507
Bearing Adapter Sleeve - 5.4375 in Bore Dia.
MI ITEM #
04942994
MFR #
AK15507
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rexnord
AK15507
Bearing Adapter Sleeve - 5.4375 in Bore Dia.
MI ITEM #
04942994
MFR #
AK15507
Availability:
Factory Order
List Price
$5,898.75
/each
Sign in
for your price
Qty
List Price
$5,898.75
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
AK15507 ADAPTER SLEEVE KIT
5 7/16" Adapter Assembly for 9000 Series Spherical Roller Bearing
Show More
Specifications
Bore Diameter
5.4375 in - 5-7/16 in
Overall Height
9.8800 in
Overall Length
10.0000 in, 10.0000 in
Overall Width
8.0000 in
Series
Adapters
Weight
25.00 lbs
Product Type
Adapter Sleeves
Bearing Type
Adapter Sleeves
Bore Diameter
5.4375 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Rexnord - Thomas XTSR71 Adapter Series Disc Coupling Spacer Installation
Rexnord shows us how to install the spacer assembly of an adapter series type of disc coupling into an application.
Rexnord - How to Properly Install an Electric Motor on a Gearbox
Rexnord stops by to demonstrate the proper way to install an electric motor on a gearbox.