1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Iscar Metals Inc
6403667
TiN coated Carbide Back Turning Type Boring Bar with shank diameter of 7mm with a and a
MI ITEM #
04970499
MFR #
6403667
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Boring Tools
Boring Bars
Iscar Metals Inc 6403667
Iscar Metals Inc
6403667
TiN coated Carbide Back Turning Type Boring Bar with shank diameter of 7mm with a and a
MI ITEM #
04970499
MFR #
6403667
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Iscar Metals Inc
6403667
TiN coated Carbide Back Turning Type Boring Bar with shank diameter of 7mm with a and a
MI ITEM #
04970499
MFR #
6403667
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
6403667 PICCO R 080.0007-30IC228
Specifications
Boring Bar Type
Back Turning
Minimum Bore Diameter
6.3 mm
Maximum Bore Depth
30.5000 mm
Material
Carbide
Finish/Coating
TiN
Shank Diameter
7 mm
Overall Length
45 mm
Holder/Sleeve Compatibility
Use With Holder or Sleeve
Cutting Direction
Right Hand Cut
Corner Radius
0.2 mm
Chamfer Angle
30 °
Body Material
Carbide
Series
PICCOCUT
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data