1-800-526-9328Support Center
Motion
581-24
I-Beam Spirit Level , Level Method: Vial, Length: 24", Frame Material: Aluminum, Magnetic
MI ITEM #04981302
MFR #581-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I-Beam Spirit Level , Level Method: Vial, Length: 24", Frame Material: Aluminum, Magnetic
MI ITEM #04981302
MFR #581-24

Availability:
In Stock
Factory Order
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
581-24 LEVEL 24" ALUM TOP READ PLUMB

Specifications

  • Frame Material
    Aluminum
  • Length
    24 in
  • Level Type
    I-Beam
  • Leveling Method
    Vial
  • Magnetic
    Magnetic
  • Milled Surface
    Unmilled
  • Waterproof Or Water Resistant
    Not Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text