Empire Level MFG 6699
Empire Level MFG
6699
Tape Measure - 100 ft Blade Length, 3/8 in Blade Width, Black, Yellow Body Color, ABS Body Material
MI ITEM #04981304
MFR #6699
Quote Required
This product requires a Quote Request
Tape Measure - 100 ft Blade Length, 3/8 in Blade Width, Black, Yellow Body Color, ABS Body Material
MI ITEM #04981304
MFR #6699
Empire Level MFG 6699
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 100 ft Blade Length, 3/8 in Blade Width, Black, Yellow Body Color, ABS Body Material
MI ITEM #04981304
MFR #6699

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
6699 TAPE RULE 3/8X100'STAINLESS ABS

Specifications

Additional Details
Contoured Rubber Grip
Blade Coating
Acrylic
Blade Length
100 ft, 100 ft
Blade Material
Steel
Blade Width
3/8 in, 3/8 in
Body Color
Yellow, Black
Body Material
ABS
Retraction Method
Automatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data