Empire Level MFG 6830
Empire Level MFG
6830
Tape Measure - 300 ft Blade Length, 1/2 in Blade Width, White (Inch Marking), Yellow (Engineering Scale), Yellow (Tap) Blade Color, Black, Yellow Body Color, ABS Body Material
MI ITEM #04981306
MFR #6830
Quote Required
This product requires a Quote Request
Tape Measure - 300 ft Blade Length, 1/2 in Blade Width, White (Inch Marking), Yellow (Engineering Scale), Yellow (Tap) Blade Color, Black, Yellow Body Color, ABS Body Material
MI ITEM #04981306
MFR #6830
Empire Level MFG 6830
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 300 ft Blade Length, 1/2 in Blade Width, White (Inch Marking), Yellow (Engineering Scale), Yellow (Tap) Blade Color, Black, Yellow Body Color, ABS Body Material
MI ITEM #04981306
MFR #6830

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
6830 TAPE RULE 1/2X300' FIBERGL YELLOW

Specifications

Additional Details
Comfortable Rubber Hand Grip
Blade Color
White (Inch Marking), Yellow (Engineering Scale), Yellow (Tap)
Blade Length
300 ft, 300 ft
Blade Material
Fiberglass
Blade Width
1/2 in, 1/2 in
Body Color
Yellow, Black
Body Material
ABS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data