Empire Level MFG 7526
Empire Level MFG
7526
Tape Measure - 25 ft Blade Length, 1 in Blade Width, Yellow Blade Color, Black, Gray Body Color, ABS Body Material
MI ITEM #04981308
MFR #7526
Quote Required
This product requires a Quote Request
Tape Measure - 25 ft Blade Length, 1 in Blade Width, Yellow Blade Color, Black, Gray Body Color, ABS Body Material
MI ITEM #04981308
MFR #7526
Empire Level MFG 7526
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 25 ft Blade Length, 1 in Blade Width, Yellow Blade Color, Black, Gray Body Color, ABS Body Material
MI ITEM #04981308
MFR #7526

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
7526 TAPE RULE 1X25' FRACTIONAL COVERED

Specifications

Action
Locking, Locking
Additional Details
Belt Clip
Blade Coating
Acrylic
Blade Color
Yellow
Blade Length
25 ft, 25 ft
Blade Width
1 in, 1 in
Body Color
Gray, Black
Body Material
ABS
Lock Type
Button
Tape End Type
Hook

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data