Empire Level MFG em71.78
Empire Level MFG
em71.78
True Blue® Spirit Level, Level Method: Vial, Length: 78", Frame Material: Aluminum, Magnetic
MI ITEM #04981320
MFR #em71.78
Quote Required
This product requires a Quote Request
True Blue® Spirit Level, Level Method: Vial, Length: 78", Frame Material: Aluminum, Magnetic
MI ITEM #04981320
MFR #em71.78
Empire Level MFG em71.78
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
True Blue® Spirit Level, Level Method: Vial, Length: 78", Frame Material: Aluminum, Magnetic
MI ITEM #04981320
MFR #em71.78

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
EM71.78 LEVEL 78" BOX PRO MAGNETIC

Specifications

Frame Material
Aluminum, Aluminum
Leveling Method
Vial, Vial
Magnetic
Magnetic
Milled Surface
Unmilled, Unmilled
Waterproof or Water-Resistant
Not Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data