Empire Level MFG em81.12
Empire Level MFG
em81.12
True Blue® Vari-Pitch™ Box Section Spirit Level, Level Method: Vial, Length: 12", Accuracy: 0.0005"
MI ITEM #04981322
MFR #em81.12
Quote Required
This product requires a Quote Request
True Blue® Vari-Pitch™ Box Section Spirit Level, Level Method: Vial, Length: 12", Accuracy: 0.0005"
MI ITEM #04981322
MFR #em81.12
Empire Level MFG em81.12
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
True Blue® Vari-Pitch™ Box Section Spirit Level, Level Method: Vial, Length: 12", Accuracy: 0.0005"
MI ITEM #04981322
MFR #em81.12

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
EM81.12 LEVEL 12" HD MAGNETIC ALUM VIALS

Specifications

Accuracy
0.0005 in
Frame Material
Aluminum, Aluminum
Level Type
Box Section, Box Section
Leveling Method
Vial, Vial
Magnetic
Magnetic
Milled Surface
Unmilled, Unmilled
Waterproof or Water-Resistant
Not Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data