FallTech 7372
FallTech
7372
Anchor Sling, Strap or Chain - 6 ft Long
MI ITEM #04981467
MFR #7372
Quote Required
This product requires a Quote Request
Anchor Sling, Strap or Chain - 6 ft Long
MI ITEM #04981467
MFR #7372
FallTech 7372
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anchor Sling, Strap or Chain - 6 ft Long
MI ITEM #04981467
MFR #7372

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
7372 ANCHOR SLING 6' PASS THRU PAD

Specifications

Color
Black/Yellow
End Connections
D-Ring
Length
6 ft, 6 ft
Line Width or Diameter
1.7500 in - 1-3/4 in
Standards Met
ASTM
Type
Cross-Arm/Pass-Through Web Sling, Cross-Arm/Pass-Through Web Sling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data