1-800-526-9328Support Center
Motion
BT50-1000 TAPE, BARRICADE: "DANGER DO NO

Harris Industries Inc
BT50-1000 TAPE, BARRICADE: "DANGER DO NO

BT50-1000 TAPE, BARRICADE: "DANGER DO NO
MI ITEM #04982169
MFR #BT50-1000 TAPE, BARRICADE: "DANGER DO NO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Harris Industries Inc
BT50-1000 TAPE, BARRICADE: "DANGER DO NO

BT50-1000 TAPE, BARRICADE: "DANGER DO NO
MI ITEM #04982169
MFR #BT50-1000 TAPE, BARRICADE: "DANGER DO NO

Availability:In StockFactory Order
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
BT50-1000 TAPE, BARRICADE: "DANGER DO NO

Specifications

  • Color
    Black on Red
  • Language
    English
  • Material
    Polyethylene
  • Roll Length
    1000 ft
  • Standards Met
    OSHA 1910.144
  • Thickness
    2 mil
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text