1-800-526-9328
Support Center
English
Sign In
Register
All Products
Locations
Industries
Harris Industries Inc
BT5-300 TAPE, BARRICADE: "CAUTION" 3"X30
BT5-300 TAPE, BARRICADE: "CAUTION" 3"X30
MI ITEM #
04982171
MFR #
BT5-300 TAPE, BARRICADE: "CAUTION" 3"X30
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Harris Industries Inc BT5-300 TAPE, BARRICADE: "CAUTION" 3"X30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harris Industries Inc
BT5-300 TAPE, BARRICADE: "CAUTION" 3"X30
BT5-300 TAPE, BARRICADE: "CAUTION" 3"X30
MI ITEM #
04982171
MFR #
BT5-300 TAPE, BARRICADE: "CAUTION" 3"X30
Availability:
In Stock
Factory Order
This product requires a Quote Request
Qty
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr description
BT5-300 TAPE, BARRICADE: "CAUTION" 3"X30
Specifications
Color
Black on Yellow
Language
English
Material
Polyethylene
Roll Length
300 ft
Standards Met
OSHA 1910.144
Thickness
2 mil
Width
3 in
Show more
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data