Harris Industries Inc HT206
Harris Industries Inc
HT206
Adhesive-Backed Floor Marking or Safety Tape - Vinyl, Red/White, 36 yd
MI ITEM #04982177
MFR #HT206
Quote Required
This product requires a Quote Request
Adhesive-Backed Floor Marking or Safety Tape - Vinyl, Red/White, 36 yd
MI ITEM #04982177
MFR #HT206
Harris Industries Inc HT206
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive-Backed Floor Marking or Safety Tape - Vinyl, Red/White, 36 yd
MI ITEM #04982177
MFR #HT206

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
HT-206RW TAPE, SAFETY 2" X 36 YD RED

Specifications

Color
Red/White, Red/White
Indoor/Outdoor Use
Indoor & Outdoor
Material
Vinyl, Vinyl
Pattern
Striped, Striped
Roll Length
36 yd, 36 yd
Standards Met
OSHA 1910.144
Thickness
6 mil, 6 mil
Width
2 in, 2 in
Product Type
Adhesive-Backed Floor Marking & Safety Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data