Harris Industries Inc VE-75
Harris Industries Inc
VE-75
Electrical Insulation Tape, 3/4" x 66ft, Blue, Thickness: 7mil, PVC Backing, Rubber Adhesive, Package Quantity: 1
MI ITEM #04982181
MFR #VE-75
Quote Required
This product requires a Quote Request
Electrical Insulation Tape, 3/4" x 66ft, Blue, Thickness: 7mil, PVC Backing, Rubber Adhesive, Package Quantity: 1
MI ITEM #04982181
MFR #VE-75
Harris Industries Inc VE-75
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical Insulation Tape, 3/4" x 66ft, Blue, Thickness: 7mil, PVC Backing, Rubber Adhesive, Package Quantity: 1
MI ITEM #04982181
MFR #VE-75

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
VE75C-BLU TAPE, ELEC 3/4X60' BLUE UL

Specifications

Backing Material
PVC, PVC
Color
Blue
Dimensions
3/4" x 66ft
Length
66 ft, 66 ft
Maximum Operating Temperature
+80 °C
Minimum Operating Temperature
-10 °C
Operating Temperature Range
-10 to +80 °C, -10 to +80 °C
Package Quantity
1
Thickness
7 mil, 7 mil
Width
3/4 in, 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data