Harris Industries Inc VM100
Harris Industries Inc
VM100
Adhesive-Backed Floor Marking or Safety Tape - Vinyl, Blue, 36 yd
MI ITEM #04982190
MFR #VM100
Quote Required
This product requires a Quote Request
Adhesive-Backed Floor Marking or Safety Tape - Vinyl, Blue, 36 yd
MI ITEM #04982190
MFR #VM100
Harris Industries Inc VM100
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive-Backed Floor Marking or Safety Tape - Vinyl, Blue, 36 yd
MI ITEM #04982190
MFR #VM100

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
VM100-DB VINYL PLASTIC TAPE 1"X36 YD DAR

Specifications

Color
Blue, Blue
Material
Vinyl, Vinyl
Pattern
Solid Color, Solid Color
Roll Length
36 yd, 36 yd
Standards Met
OSHA
Thickness
0.15 mm, 0.15 mm
Width
1 in, 1 in
Product Type
Adhesive-Backed Floor Marking & Safety Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data