Harris Industries Inc VM102
Harris Industries Inc
VM102
Adhesive-Backed Floor Marking or Safety Tape - Vinyl, Orange, 36 yd
MI ITEM #04982207
MFR #VM102
Quote Required
This product requires a Quote Request
Adhesive-Backed Floor Marking or Safety Tape - Vinyl, Orange, 36 yd
MI ITEM #04982207
MFR #VM102
Harris Industries Inc VM102
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive-Backed Floor Marking or Safety Tape - Vinyl, Orange, 36 yd
MI ITEM #04982207
MFR #VM102

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
VM102-OR VINYL PLASTIC TAPE 2"X36 YD ORA

Specifications

Color
Orange, Orange
Indoor/Outdoor Use
Indoor & Outdoor
Material
Vinyl, Vinyl
Pattern
Solid Color, Solid Color
Roll Length
36 yd, 36 yd
Standards Met
OSHA
Thickness
0.15 mm, 0.15 mm
Width
2 in, 2 in
Product Type
Adhesive-Backed Floor Marking & Safety Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data