Harris Industries Inc VM102
Harris Industries Inc
VM102
Adhesive-Backed Floor Marking or Safety Tape - Vinyl, Purple, 36 yd
MI ITEM #04982208
MFR #VM102
Quote Required
This product requires a Quote Request
Adhesive-Backed Floor Marking or Safety Tape - Vinyl, Purple, 36 yd
MI ITEM #04982208
MFR #VM102
Harris Industries Inc VM102
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive-Backed Floor Marking or Safety Tape - Vinyl, Purple, 36 yd
MI ITEM #04982208
MFR #VM102

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
VM102-PU VINYL PLASTIC TAPE 2"X36 YD PUR

Specifications

Color
Purple, Purple
Material
Vinyl, Vinyl
Pattern
Solid Color, Solid Color
Roll Length
36 yd, 36 yd
Standards Met
OSHA
Thickness
0.15 mm, 0.15 mm
Width
2 in, 2 in
Product Type
Adhesive-Backed Floor Marking & Safety Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data