Harris Industries Inc VST-19
Harris Industries Inc
VST-19
Barricade or Flagging Tape - Solid Color, Lime
MI ITEM #04982238
MFR #VST-19
Quote Required
This product requires a Quote Request
Barricade or Flagging Tape - Solid Color, Lime
MI ITEM #04982238
MFR #VST-19
Harris Industries Inc VST-19
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barricade or Flagging Tape - Solid Color, Lime
MI ITEM #04982238
MFR #VST-19

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
VST-19 TAPE, FLUOR LIME FLAGGING 1-3/16"

Specifications

Color
Lime, Lime
Material
Vinyl
Pattern or Message
Solid Color, Solid Color
Reflective or Fluorescent
Fluorescent, Fluorescent
Roll Length
150 ft, 150 ft
Thickness
2 to 4 mil
Width
1-3/16 in, 1-3/16 in
Product Type
Barricade & Flagging Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data