Harris Industries Inc VST-5
Harris Industries Inc
VST-5
Barricade or Flagging Tape - Solid Color, Yellow
MI ITEM #04982241
MFR #VST-5
Quote Required
This product requires a Quote Request
Barricade or Flagging Tape - Solid Color, Yellow
MI ITEM #04982241
MFR #VST-5
Harris Industries Inc VST-5
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barricade or Flagging Tape - Solid Color, Yellow
MI ITEM #04982241
MFR #VST-5

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
VST-5 TAPE, YELLOW FLAGGING 1-3/16"X300'

Specifications

Color
Yellow, Yellow
Material
Vinyl
Pattern or Message
Solid Color, Solid Color
Reflective or Fluorescent
Neither, Neither
Roll Length
300 ft, 300 ft
Thickness
2 to 4 mil
Width
1-3/16 in, 1-3/16 in
Product Type
Barricade & Flagging Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data