Fullerton Tool Co Inc 32735
Fullerton Tool Co Inc
32735
Square End Mill - 3200 Series, Carbide Material, TiCN Finish/Coating, Single End, 3.97 mm Mill Diameter, 4 Flutes, 9/16 in Length of Cut
MI ITEM #04982861
MFR #32735
Quote Required
This product requires a Quote Request
Square End Mill - 3200 Series, Carbide Material, TiCN Finish/Coating, Single End, 3.97 mm Mill Diameter, 4 Flutes, 9/16 in Length of Cut
MI ITEM #04982861
MFR #32735
Fullerton Tool Co Inc 32735
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - 3200 Series, Carbide Material, TiCN Finish/Coating, Single End, 3.97 mm Mill Diameter, 4 Flutes, 9/16 in Length of Cut
MI ITEM #04982861
MFR #32735

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
32735 E/M 5/32 4FL SE C/C CARB SQUARE

Specifications

Center Cutting
Center Cutting, Center Cutting
Coolant Delivery
External
Cutting Direction
Right Hand Cut
Extended Reach
None
Finish/Coating
TiCN, TiCN
Helix Angle
30 °, 30 °
Keyway Mill
No
Length Type
Regular, Regular
Length of Cut
9/16 in, 9/16 in
Material Grade
Micrograin
Mill Diameter
3.97 mm, 3.97 mm
Mill Material
Carbide, Carbide
Miniature End Mill
No
Number Of Flutes
4, 4
Overall Length
2 in
Series
3200
Shank Diameter
3/16 in, 3/16 in
Shank Type
Plain Round
Single or Double End
Single, Single
Spiral Direction
Right Hand Spiral
Spiral/Cut
Right Hand Spiral/Right Hand Cut, Right Hand Spiral/Right Hand Cut
Straight or Spiral Flute
Spiral, Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data