Fullerton Tool Co Inc T2260
Fullerton Tool Co Inc
T2260
Square End Mill - 3200 Series, Carbide Material, Uncoated Finish/Coating, Single End, 12.7 mm Mill Diameter, 4 Flutes, 2 in Length of Cut
MI ITEM #04982884
MFR #T2260
Quote Required
This product requires a Quote Request
Square End Mill - 3200 Series, Carbide Material, Uncoated Finish/Coating, Single End, 12.7 mm Mill Diameter, 4 Flutes, 2 in Length of Cut
MI ITEM #04982884
MFR #T2260
Fullerton Tool Co Inc T2260
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - 3200 Series, Carbide Material, Uncoated Finish/Coating, Single End, 12.7 mm Mill Diameter, 4 Flutes, 2 in Length of Cut
MI ITEM #04982884
MFR #T2260

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
32260-TICN E/M 1/2 4FL SE LONG CARB 1/2

Specifications

Center Cutting
Center Cutting, Center Cutting
Coolant Delivery
External
Cutting Direction
Right Hand Cut
Extended Reach
None
Finish/Coating
Uncoated, Uncoated
Helix Angle
30 °, 30 °
Keyway Mill
No
Length Type
Regular, Regular
Length of Cut
2 in, 2 in
Material Grade
Micrograin
Mill Diameter
12.7 mm, 12.7 mm
Mill Material
Carbide, Carbide
Miniature End Mill
No
Number Of Flutes
4, 4
Overall Length
4 in
Series
3200
Shank Diameter
0.5 in, 0.5 in
Shank Type
Plain Round
Single or Double End
Single, Single
Spiral Direction
Right Hand Spiral
Spiral/Cut
Right Hand Spiral/Right Hand Cut, Right Hand Spiral/Right Hand Cut
Straight or Spiral Flute
Spiral, Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data