Motion
QAACW10A115ST

TIMKEN
QAACW10A115ST

Piloted Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 1-15/16 in Bore , 4-Bolt Piloted Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #04985387
MFR #QAACW10A115ST
Your Price$945.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAACW10A115ST

Piloted Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 1-15/16 in Bore , 4-Bolt Piloted Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #04985387
MFR #QAACW10A115ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$945.34/each(List $1,134.41)

Overview

Mfr description
QAACW10A115ST
  • Double Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide aggressive holding power
  • When configured with a double-collared insert, the bearing provides double the holding power compared to our standard single-collared insert.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Adapter Sleeve
    No
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    3.7500 in
  • Bore Type
    Straight
  • Pilot Diameter
    4.5 in
  • Radial Dynamic Load Capacity
    26300 lbf
  • Radial Static Load Capacity
    26600 lbf
  • Length Through Bore
    3.75 in
  • End Type
    Open
  • Bolt Size
    0.4375 in
  • Bearing Material
    Steel
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Flange Outside Diameter
    6.38 in
  • Flange Thickness
    0.38 in
  • Manufacturer Upc Number
    883450016780
  • UPC_NO
    883450016780
  • Weight
    9.56 lbs
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text