Motion
QMCW30J507SB

TIMKEN
QMCW30J507SB

Piloted Flange-Mount Roller Bearing Unit - 5.4375 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #04994656
MFR #QMCW30J507SB
Your Price$10,243.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMCW30J507SB

Piloted Flange-Mount Roller Bearing Unit - 5.4375 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #04994656
MFR #QMCW30J507SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,243.16/each(List $11,779.63)

Overview

Mfr description
QMCW30J507SB
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Adapter Sleeve
    No
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Bearing Number
    23230
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    8.0400 in
  • Bore Type
    Straight
  • Overall Height
  • Pilot Diameter
    13 in
  • Radial Dynamic Load Capacity
    286000 lbf
  • Radial Static Load Capacity
    372000 lbf
  • Length Through Bore
    7.56 in
  • End Type
    Open
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.875 in
  • Bearing Material
    Steel
  • Additional Details
    B Seal - Double-lip seal with garter spring for maximum contact, and a heavy-duty steel shield that protects the seal from large pieces of debris that could damage the seal itself. Made from nitrile rubber and designed for extreme moisture, fine dust or extremely dirty applications.
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Flange Outside Diameter
    17 in
  • Flange Thickness
    1.03 in
  • Manufacturer Upc Number
    883450064828
  • UPC_NO
    883450064828
  • Manufacturer Product Page
  • Weight
    195.177 lbs
  • Dynamic Load Capacity
    286000 lbf
  • Max Rpm
    950 rpm
  • Static Load Capacity
    372000 lbf
  • Description
    QMCW30J507S, Eccentric Piloted Flange Cartridge
  • Number Of Mounting Holes
    6
  • Relubricatable
    Yes
  • Maximum Speed
    950 rpm
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text