Elmer's Products Inc X3205
Elmer's Products Inc
X3205
Artist Knife, Knife Type: Artist Knife, Number of Blades: 1, Handle Material: Plastic
MI ITEM #05019414
MFR #X3205
Quote Required
This product requires a Quote Request
Artist Knife, Knife Type: Artist Knife, Number of Blades: 1, Handle Material: Plastic
MI ITEM #05019414
MFR #X3205
Elmer's Products Inc X3205
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Artist Knife, Knife Type: Artist Knife, Number of Blades: 1, Handle Material: Plastic
MI ITEM #05019414
MFR #X3205

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
X3205 KNIFE ART #5 HEAVY-DUTY PLASTIC

Specifications

Knife Type
Artist Knife
Number of Blades
1
Handle Material
Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data