Elmer's Products Inc X3690
Elmer's Products Inc
X3690
Precision Knife, Knife Type: Precision Knife, Number of Blades: 1, Includes: Cap, Handle Material: Aluminum
MI ITEM #05019418
MFR #X3690
Quote Required
This product requires a Quote Request
Precision Knife, Knife Type: Precision Knife, Number of Blades: 1, Includes: Cap, Handle Material: Aluminum
MI ITEM #05019418
MFR #X3690
Elmer's Products Inc X3690
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Knife, Knife Type: Precision Knife, Number of Blades: 1, Includes: Cap, Handle Material: Aluminum
MI ITEM #05019418
MFR #X3690

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
X3690 KNIFE BLACK CUT-ALL W/CAP

Specifications

Knife Type
Precision Knife
Number of Blades
1
Handle Material
Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data