Motion
MAS2308 3 1/2 PILLOWBLK ROLLER BRG

REXNORD INC
MAS2308 3 1/2 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 3-1/2 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #05021065
MFR #MAS2308 3 1/2 PILLOWBLK ROLLER BRG
Your Price$2,973.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MAS2308 3 1/2 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 3-1/2 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #05021065
MFR #MAS2308 3 1/2 PILLOWBLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,973.28/each(List $3,716.60)

Overview

Mfr description
MAS2308 ND P BLK FLTG W/ND BRG

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    10.0000 in
  • Bore Type
    Round
  • Base To Bore Centerline
    3.7500 in
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    3-7/16 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Overall Width
    4.3750 in
  • Seal Type
    Contact/Lip
  • Radial Dynamic Load Capacity
    82000 lbf
  • Radial Static Load Capacity
    91900 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    2000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Weight
    39.8 lbs
  • Max Rpm
    1400 rpm
  • UPC_NO
    698210828745
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text