Motion
NS815-21T 40MM 1KW PA GR

REXNORD INC
NS815-21T 40MM 1KW PA GR

"Rexnord NS815 Series Molded Split Sprockets"
MI ITEM #05021709
MFR #NS815-21T 40MM 1KW PA GR
Your Price$167.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS815-21T 40MM 1KW PA GR

"Rexnord NS815 Series Molded Split Sprockets"
MI ITEM #05021709
MFR #NS815-21T 40MM 1KW PA GR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$167.14/each(List $176.52)

Overview

Mfr description
614-28-40 NS815-21T 40MM KW
  • 815 Series Molded Split Sprocket with 21Teeth and a 40mm Round Shaft-ready Bore with 1 Keyway and No Setscrews in PA material

Specifications

  • Sprocket Type
    Molded Split Sprocket
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    40 mm
  • Pitch Diameter
  • Number Of Teeth
  • Number Of Strands Across
    1
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Length Through Bore
    50.8 mm
  • Sprocket Material
    PA
  • Outside Diameter
    130 mm
  • Weight
    1.00 lbs
  • UPC_NO
    698210874773
  • Chain Number
    NS815
  • Hub Type
    Flat
  • Pitch
    5.089 in
  • Tooth Width
    54.9 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text