Motion
KU2010-12T 1-1/2IN S PA

REXNORD INC
KU2010-12T 1-1/2IN S PA

10028477 / KU2010-12T_1-1/2IN_S_PA
MI ITEM #05025530
MFR #KU2010-12T 1-1/2IN S PA
Your Price$209.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU2010-12T 1-1/2IN S PA

10028477 / KU2010-12T_1-1/2IN_S_PA
MI ITEM #05025530
MFR #KU2010-12T 1-1/2IN S PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$209.60/each(List $241.04)

Overview

Mfr description
890.11.61 KU2010-12T 1-1/2 SQ NYL
  • 2010 Series Machined Non-Split Sprocket With 12 Teeth And a 1-1/2 Inch Square Shaft-Ready Bore Machined From Nylon

Specifications

  • Sprocket Type
    Machined Non-Split Sprocket
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    1.5 in
  • Pitch Diameter
  • Number Of Teeth
  • Chain / Sprocket Type
    Machined Non-Split Sprocket
  • Sprocket Material
    Nylon
  • Weight
    1.62 lbs
  • UPC_NO
    793699956481

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text