Motion
HP1873TAB GRIP SS-3.75IN J EPDM WH 80SH

REXNORD INC
HP1873TAB GRIP SS-3.75IN J EPDM WH 80SH

Table Top Chain - Stainless Steel, Side Flexing, 3.750 in Width, 0.7500 in Pitch
MI ITEM #05028646
MFR #HP1873TAB GRIP SS-3.75IN J EPDM WH 80SH
List Price$257.73/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP1873TAB GRIP SS-3.75IN J EPDM WH 80SH

Table Top Chain - Stainless Steel, Side Flexing, 3.750 in Width, 0.7500 in Pitch
MI ITEM #05028646
MFR #HP1873TAB GRIP SS-3.75IN J EPDM WH 80SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$257.73/ft for your price

Overview

Mfr description
81420503 HP1873TSS S/G GRIP 647-4

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Base Chain Material
    Stainless Steel
  • Flight Color
    Brown
  • Pin Diameter
    0.2 in
  • Standards Met
    FDA
  • Guide Clearance Straight
    1.31 in
  • Guide Clearance Curve
    1.38 in
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.25 lbs
  • Weight per Foot
    1-1/2 lb
  • UPC_NO
    793699279832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text