Motion
ZP3215 2 15/16 PILLOWBLK ROLLER BRG

REXNORD INC
ZP3215 2 15/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Cast Iron Material
MI ITEM #05032672
MFR #ZP3215 2 15/16 PILLOWBLK ROLLER BRG
List Price$2,423.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZP3215 2 15/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Cast Iron Material
MI ITEM #05032672
MFR #ZP3215 2 15/16 PILLOWBLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,423.32/each for your price

Overview

Mfr description
ZP3215 TWIST LOCK PILLOW BLOCK

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    9.7500 in
  • Bore Type
    Round
  • Base To Bore Centerline
    3.5000 in
  • Overall Length
  • Locking Device
    Eccentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    3.8750 in
  • Overall Width
    4.2031 in
  • Seal Type
    ZS9
  • Radial Dynamic Load Capacity
    57750 lbf
  • Radial Static Load Capacity
    71500 lbf
  • Max Operating Temperature
    225 °F
  • Series
    3000
  • Replacement Bearing
    3215U
  • Weight
    30.3 lbs
  • Max Rpm
    2800 rpm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699300161
  • UPC_NO
    793699300161
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text