Motion
ZF9315Y
Six-Bolt Round Roller Bearing Unit - Spherical Roller Brg., 3-15/16 in Bore , 6-Bolt Round Mount, Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #05032686
MFR #ZF9315Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Six-Bolt Round Roller Bearing Unit - Spherical Roller Brg., 3-15/16 in Bore , 6-Bolt Round Mount, Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #05032686
MFR #ZF9315Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZF9315Y FLANGE BLOCK W/ADP BRG

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    6-Bolt Round
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length Diameter
  • Finish Coating
    Powder Coated
  • Type Of Bearing
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Clearance/Non-Contact
  • Overall Depth
    5-17/32 in
  • Radial Dynamic Load Capacity
    140400 lbf
  • Radial Static Load Capacity
    144800 lbf
  • Lubrication Type
    Lubrication Fitting
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Series
    9000
  • Manufacturer Upc Number
    698210021153
  • UPC_NO
    698210021153
  • Weight
    94 lbs
  • Max Rpm
    1850 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text