Motion
MP6315F66 3 15/16 PILLWBLK ROLER BRG

REXNORD INC
MP6315F66 3 15/16 PILLWBLK ROLER BRG

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia.
MI ITEM #05033004
MFR #MP6315F66 3 15/16 PILLWBLK ROLER BRG
List Price$7,031.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MP6315F66 3 15/16 PILLWBLK ROLER BRG

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia.
MI ITEM #05033004
MFR #MP6315F66 3 15/16 PILLWBLK ROLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,031.01/each for your price

Overview

Mfr description
MP6315F66 HD PB 4 BOLT 6000 ADP BRG

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    5.0000 in
  • Locking Device
    Adapter Mounted
  • Housing Construction
    Solid
  • Weight
    84 lbs
  • UPC_NO
    698210163631
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text