Motion
WHT5998-12

REXNORD INC
WHT5998-12

MCC® Flat Top Conveyor Chain Component - Straight Running, 12.000 in Width, 2.2500 in Pitch
MI ITEM #05035707
MFR #WHT5998-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHT5998-12

MCC® Flat Top Conveyor Chain Component - Straight Running, 12.000 in Width, 2.2500 in Pitch
MI ITEM #05035707
MFR #WHT5998-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WHT5998-12 WHT5998-12
  • WHT5998 12 Inch Wide MatTop Chain With Polypropylene Pins Molded In White High Temperature Material

Specifications

  • Chain Type
    KleanTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    WHT
  • Base Chain Material
    WHT
  • Flight Color
    White
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • Operating Temperature Range
    +40 to +212 (Wet) °F, +40 to +220 (Dry) °F
  • Weight
    0.32 lbs
  • Weight per Foot
    1.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text