Motion
81438943

REXNORD INC
81438943

Table Top Chain - POM, Side Flexing, 7.500 in Width, 1.5000 in Pitch
MI ITEM #05037178
MFR #81438943
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81438943

Table Top Chain - POM, Side Flexing, 7.500 in Width, 1.5000 in Pitch
MI ITEM #05037178
MFR #81438943

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81438943 WD882TK7.5

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Base Chain Material
    POM
  • Flight Color
    White
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.34 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    2.38 in
  • Guide Clearance Curve
    2.28 in
  • Operating Temperature Range
    -40 to +180 °F
  • Weight
    0.19 lbs
  • Weight per Foot
    1.63 lb
  • Manufacturer Upc Number
    793699970746

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text