1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
817.12.12
Rexnord® 817.12.12 Flat Top Conveyor Chain or Modular Plastic Belting Comb, Plate Length: 114mm, Plate Width: 53mm
MI ITEM #
05037347
MFR #
817.12.12
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC 817.12.12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
817.12.12
Rexnord® 817.12.12 Flat Top Conveyor Chain or Modular Plastic Belting Comb, Plate Length: 114mm, Plate Width: 53mm
MI ITEM #
05037347
MFR #
817.12.12
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
817.12.12 TRAN PLT 1000 XLG 114X53
Specifications
Plate Length
114 mm
Plate Width
53 mm
Material
Low Friction Acetal
Color
Green
Teeth Top To Plate Edge Length
46.25 mm
Weight
0.07 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data