Motion
101-13236-1

REXNORD INC
101-13236-1

Engineering Chain - 194 / 4.000 in Pitch, Cottered, A-1, A-2, K-1, K-2 Attachment, Bent - One Side, Bent - Two Sides, Steel Material
MI ITEM #05038495
MFR #101-13236-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
101-13236-1

Engineering Chain - 194 / 4.000 in Pitch, Cottered, A-1, A-2, K-1, K-2 Attachment, Bent - One Side, Bent - Two Sides, Steel Material
MI ITEM #05038495
MFR #101-13236-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
101-13236-1 SR194-A1&A2/K1&K2 SB C/S
  • Price per ft

Specifications

  • Engineering Chain Size & Pitch
    194 / 4.000 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Steel
  • Chain Overall Width
    2.47 in
  • UPC_NO
    698210897994
  • Inside Width
    1.19 in
  • Link Plate Height
    1-1/4 in
  • Attachment Link Number
    A-1, A-2, K-1, K-2
  • Attachment Link Type
    Bent - One Side, Bent - Two Sides
  • Pin Diameter
    0.44 in
  • Number Of Holes
    1, 2
  • Roller Diameter
    2 in
  • Standards Met
    ANSI B29.10, ANSI B29.12, ANSI B29.15
  • Link Type
    Bent Lug
  • Weight
    0.70 lbs
  • Manufacturer Upc Number
    698210897994
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    194 / 4.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text