Motion
SR830K2-302

REXNORD INC
SR830K2-302

Engineering Chain - 830 / 6.000 in Pitch, Cottered, K-2 Attachment, Bent - Two Sides, Steel Material
MI ITEM #05038636
MFR #SR830K2-302
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR830K2-302

Engineering Chain - 830 / 6.000 in Pitch, Cottered, K-2 Attachment, Bent - Two Sides, Steel Material
MI ITEM #05038636
MFR #SR830K2-302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SR830K2 302 ST K2 EV2 O/S P/C
  • Price per ft

Specifications

  • Engineering Chain Size & Pitch
    830 / 6.000 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Steel
  • Chain Overall Width
    7.66 in
  • Inside Width
    1.56 in
  • Link Plate Height
    2 in
  • Attachment Link Number
    K-2
  • Attachment Link Type
    Bent - Two Sides
  • Pin Diameter
    3/4 in
  • Number Of Holes
    2
  • Material Specification
    Type 302
  • Standards Met
    ANSI B29.10, ANSI B29.12, ANSI B29.15
  • Link Type
    Bent Lug
  • Weight
    9.90 lbs
  • Chain Number & Pitch
    830 / 6.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text